Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Visibility Class 3 Rain Suit, Lm Yl, M

  • Mfr # 353-1000LY-S/M

  • Zoro # G803469964


product price: $40.65
/ea

Key Features

High-Visibility
No
High Visibility
No
Thickness
150 Denier
Hood Style
Attached
Color
Hi-Vis Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353-1000LY-S/M
Zoro #
G803469964
UPC #
616314100048
Country of Origin
China

Dimensions

Thickness
150 Denier
Size
S-M

Details

Item
Hi-Visibility Class 3 Rain Suit,Lm Yl,M
High-Visibility
No
High Visibility
No
Hood Style
Attached
Color
Hi-Vis Yellow
Closure Type
Zipper
Material
Polyester

Description

Hi-Visibility Class 3 Rain Suit,Lm Yl,M, High-Visibility No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.