Shop PIP
See all product information
Create Account
Rain Suit Set, 2XL/3XL, Hi-Viz Yellow, Polyester, 56 in Waist, 32-1/2 in L Inseam, 2 pc
- Mfr # 353-1000LY-2X/3X
- Zoro # G216311423
product price:Â
$
57.95
/ea
Key Features
Color
Hi-Vis Yellow
Size
2XL-3XL
Material
Polyester
Inseam
32-1/2 in
Fits Waist Size
56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 353-1000LY-2X/3X
- Zoro #
- G216311423
- UPC #
- 616314100024
- Country of Origin
- United States
- Color
- Hi-Vis Yellow
- Material
- Polyester
- Inseam
- 32-1/2 in
- Hood Style
- Attached
- Closure Type
- Zipper
- Includes
- Concealable Hood
- Fabric Weight
- 135 GSM
Description
PIP Falcon Viz rain suit set 2 pc, series: 353-1000LY, 2XL/3XL size, hi-viz yellow, polyester, concealable hood style, 58 in chest, 56 in waist, 32-1/2 in inseam length, 0.15 mm thickness, 135 GSM fabric weight, zipper closure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.