Men's 6-Inch Work Boot, 8, Composite Toe, 6 in H, Brown, W211099

  • Mfr # W211099

  • Zoro # G803529378


product price:  $174.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W211099
Zoro #
G803529378
UPC #
194917627082
Country of Origin
Cambodia

Dimensions

Size
8
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
W211099
Upper Boot Material
All Leather
Waterproof
Yes
Features
Leaner and Meaner, Less Strain, Lightweight Protection, More Comfort
Oil Resisting Sole
Yes
Conductive
No
Footwear Shank Type
Nylon
Footwear Shank
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Non-Marking Upper
No
Max. Heat Rating
572 Degrees F
Insulated
No
Heel Style
Defined Heel
Static Dissipative
No
Metatarsal Guard Style
None
Insole System
Full Cushion
Shank Material
Nylon
CSA Footwear Standard
No Puncture Protection
Footwear Sole Pattern
Lug
Completely Non Metallic
No
Standards
ASTM F2413-18M1/75 C75 EH
Heat Resistant
No
Liner Material
Mesh
Upper Color
Brown
Non-Marking Sole
Yes
Upper Material
Leather
Non Metallic Upper
No
Midsole Material
Polyurethane
Lugs
Rubber
Safety Criteria
Chemical Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Upper Material Description
Leather
Puncture Resistant Insole
No
Last Number or Name
099
Footwear Style
6 in Work Boot
Footwear Construction Type
Direct Attach
Waterproof Type
Waterproof Membrane
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Brown
Slip-Resistance Value - Mark II - Oily
0.49
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.68
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Heel Definition
Defined Heel
Construction
Direct Attached
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.6
Toe Cap Material
Composite
CSA Standards Met
No Puncture-Resistant Sole
Insole Technology
Full Cushioned
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number W211099

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.