Compound Gauge, -30 to 30 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 501008S02B30IMV&30#

  • Zoro # G803530411


product price:  $65.29
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501008S02B30IMV&30#
Zoro #
G803530411
UPC #
-
Country of Origin
Brazil

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Compound Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Ammonia and Refrigeration, Control Valves, Food and Beverage, Hydraulics and Pneumatics, Pumps and Compressors, Specialized OEM Equipment
Gauge Case Material
304 Stainless Steel
Lens Material
Polycarbonate
Primary Pressure Range
-30 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA4X
Liquid-Filled Case
No
Process Connection Gender
Male
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Sensor Material
316L Stainless Steel
Gauge Application
Corrosion-Resistant Case
Process Temperature Range
-40 Degrees to 200 Degrees F
Case Color
Stainless Steel
NEMA Enclosure Rating
4X
IP Rating
IP66
Primary Scale Pressure Measurement - Minimum
-30 psi
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi
Process Media Temperature - Maximum
200 Degrees F

Description

Compound Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Process Connection Location Center Back, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA4X, Primary Pressure Range -30 to 30, Liquid-Filled Case No, Socket Material 316L Stainless Steel, Sensor Material 316L Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.