Straight Centrifugal Pump

  • Mfr # 2ST1F9H4

  • Zoro # G804217694


product price:  $1,606.99
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Centrifugal Pump
HP - Pumps
1 1/2 hp
Phase - Pumps
3
Voltage - Pumps
208 to 230/460V AC
Max. Pressure - Pumps
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2ST1F9H4
Zoro #
G804217694
UPC #
192998064598
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Length
19 5/16 in
Width
8 1/2 in
Height
8 3/4 in
Compatible Discharge Pipe Size
1 1/4 in
Overall Length
20 in
Compatible Intake Pipe Size
1 1/2 in
Overall Height
8.7 in
Overall Width
8.5 in

Details

Discharge Pump Type
Centrifugal Pump
HP - Pumps
1 1/2 hp
Phase - Pumps
3
Voltage - Pumps
208 to 230/460V AC
Max. Pressure - Pumps
125 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
47.8 to 82 gpm @ 64.3 to 47 ft
Motor RPM
3,500 RPM
Max. Specific Gravity
1
Impeller Material
Stainless Steel
Hz
60 Hz
Port Rotation
Top
Item
Centrifugal Pump
GPM of Water @ 50 Ft. of Head
77.2 gpm
Thermal Protection
No
Duty
Continuous
GPM of Water @ 60 Ft. of Head
59.4 gpm
Includes
Manual
GPM of Water @ 40 Ft. of Head
91.1 gpm
Max. Liquid Temp.
250 Degrees F
Impeller Type
Closed
Wetted Materials
316 Stainless Steel, AISI 316L Stainless Steel, Carbon, Silicon Carbide, Viton
Best Efficiency GPM @ PSI
68.3 gpm @ 55 ft
Max. Case Pressure
125 psi
Seal Material
316 Stainless Steel, Carbon, Silicon Carbide, Viton
Motor Type
3-Phase
Max. Head
68 ft
Frame
56J
Installation Position
Horizontal
Inlet Pressure
2 psi
Amps
4.5-4.8/2.4
Phase
Three
Agency Compliance
NSF 61
Motor Enclosure
Totally Enclosed Fan Cooled
Discharge Type
NPT
Compatible with Media Type
Water
Horsepower
1 1/2 hp
Wetted Material
316 Stainless Steel, Carbon, Silicon Carbide, Stainless Steel, Viton
Duty Cycle
Continuous
Specific Gravity (Maximum)
1
Mounting Orientation
Horizontal, Vertical
Best Efficiency Flow
90 gpm
For Use With Potable Systems
Yes
Pump Housing Material
Stainless Steel
Best Efficiency Head
98 ft
Frequency
60 Hz
Shaft Material
Stainless Steel
Shut Off Pressure (Maximum)
125 psi
Flow Rate @ 90 ft of Head (Maximum)
99 gpm
Maximum Feet of Head
119 ft
Maximum Flow Rate
91.1 gpm
Minimum Flow Rate
59.4 gpm
Pumping Application
Air Scrubbers, Booster Service, Chillers, Filtration Systems, General Water Service, Heat Exchangers, Injection Molding Cooling, Jockey Pump, Liquid Transfer, OEM Applications, Reverse Osmosis, Spraying Systems, Washing/Cleaning Systems, Water Circulation
Impeller Design
Closed
Series
NPE
Motor Frame Designation
56J
Flow Rate @ 60 ft of Head (Maximum)
131 gpm
Maximum RPM
3,500 RPM
Intake Type
NPT
Features
Easy Accessible Vent, High Efficiency Impeller, Prime and Drain Connections, Superior Material Construction
Flow Rate @ 70 ft of Head (Maximum)
122 gpm
Seal Type
Mechanical
Nameplate Voltage
208-230/460V AC
Standards
CSA Certified, NSF 61 Certified
Flow Rate @ 80 ft of Head (Maximum)
111 gpm
Flow Rate @ 100 ft of Head (Maximum)
80 gpm
Priming
Manual

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 60 ft of Head (Maximum) 131 gpm, Flow Rate @ 80 ft of Head (Maximum) 111 gpm, Maximum Feet of Head 119 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 91.1 gpm, Flow Rate @ 100 ft of Head (Maximum) 80 gpm, Priming Manual

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.