Grinding Cone, 1-1/2 In Dia, 3 In L, 20G, ZA

  • Mfr # 61463644231

  • Zoro # G804390168


product price:  $31.45
/ea

Key Features

Grinding Cone Type
16
Grinding Cone Diameter
1 1/2 in
Grinding Cone Length
3 in
Arbor Hole Size
5/8"-11
Abrasive Grit
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61463644231
Zoro #
G804390168
UPC #
614636442310
Country of Origin
Mexico

Dimensions

Grinding Cone Diameter
1 1/2 in
Grinding Cone Length
3 in
Arbor Hole Size
5/8"-11
Thickness
3"
Overall Length
3 in
Connector Size
5/8"-11
Overall Diameter
1 1/2 in

Details

Item
Grinding Cone
Grinding Cone Type
16
Abrasive Grit
20
Abrasive Material
Zirconia Alumina
Max. RPM
24,190 RPM
Abrasive Wheel Type
Type 16
Specification
NZ TAF
Series
NorZon Plus 4NZ ZA
Grit
20
Abrasive Wheel Hardness
R
Tip Type
Round
Maximum Operating Speed
24,190 RPM
Primary Material Applicationn
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Product Type
Cone
Abrasive Type
Type 16
Compatible Tool Type
Die Grinder
Connector Type
Threaded Hole
Primary Material Application
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel

Description

Grinding Cone, Abrasive Material Zirconia Alumina, Abrasive Type Type 16, Compatible Tool Type Die Grinder, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 20, Overall Diameter 1 1/2 in, Overall Length 3 in, Primary Material Application Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Product Type Cone, Series NorZon Plus 4NZ ZA, Maximum Operating Speed 24,190 RPM, Specification NZ TAF, Tip Type Round

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.