92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity

  • Mfr # WLAR106165

  • Zoro # G804390236


product price:  $434.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WLAR106165
Zoro #
G804390236
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
92 in
Bottom Width
26 in
Base Depth
51 in
Handrail Height
2.7 ft
Overall Depth
51 in
Overall Width
26 in
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Step Width
16 in
Base Length
51 in
Reach Height - Maximum
11.6 ft
Base Width
26 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
6
Step Tread
Serrated
Load Capacity
350 lb
Material
Aluminum
Ladder Tread
Serrated
Climbing Angle
56 Degrees
Color
Aluminum
Ladder Actuation
Spring-Loaded Casters
Assembled/Unassembled
Assembled
Includes
Crutch Tips
Finish
Unfinished
Standards
ANSI, OSHA Compliant
Rear Exit
No
Handrails Included
Yes
Locking Mechanism
Spring-Loaded Casters
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Load Capacity - Maximum
350 lb
Tread Type
Serrated
Ladder Type
Rolling Ladder
Casters Included
(4) Swivel
Assembly
Assembled
Folding
Not Foldable

Description

Rolling Ladder, Material Aluminum, Platform Height 5 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 7.7 ft, Number of Steps 6, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 16 in, Bottom Width 26 in, Base Depth 51 in, Overall Width 26 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Unfinished, Color Silver, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.