Grinding Cone, 2 Dia, 3 L, 24GR, AO

  • Mfr # 61463622218

  • Zoro # G804390243


product price:  $13.99
/ea

Key Features

Grinding Cone Type
16
Grinding Cone Diameter
2 in
Grinding Cone Length
3 in
Arbor Hole Size
5/8"-11
Abrasive Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61463622218
Zoro #
G804390243
UPC #
614636222189
Country of Origin
Mexico

Dimensions

Grinding Cone Diameter
2 in
Grinding Cone Length
3 in
Arbor Hole Size
5/8"-11
Abrasive Wheel Diameter
2 in
Thickness
3"
Overall Diameter
2 in
Overall Length
3 in
Connector Size
5/8"-11

Details

Item
Grinding Cone
Grinding Cone Type
16
Abrasive Grit
24
Abrasive Material
Aluminum Oxide
Max. RPM
18,145 RPM
Abrasive Wheel Type
Type 16
Specification
57A24-R
Compatible Tool Type
Die Grinder
Abrasive Wheel Hardness
R
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Maximum Operating Speed
18,145 RPM
Grit
24
Connector Type
Threaded Hole
Tip Type
Round
Abrasive Type
Type 16
Series
Gemini 57A
Product Type
Cone
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel

Description

Grinding Cone, Abrasive Material Aluminum Oxide, Abrasive Type Type 16, Compatible Tool Type Die Grinder, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 2 in, Overall Length 3 in, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Product Type Cone, Series Gemini 57A, Maximum Operating Speed 18,145 RPM, Specification 57A24-R, Tip Type Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.