Reduced Pressure Zone Assembly, 175 psi

  • Mfr # LF909-DOSY-FS

  • Zoro # G804393145


product price:  $5,774.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Body Material
Cast Iron
Temp. Range
33 Degrees to 110 Degrees F
Max. Temp.
110 Degrees F
Features
Domestic Outside Stem and Yoke Gate Valves, Features an Integrated Flood Sensor with Sentryplus Alert Technology, Unique Patented Air-In and Water-Out Design, Utilizes Advanced ArmorTek Coating Technology
Max. Pressure
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF909-DOSY-FS
Zoro #
G804393145
UPC #
098268291599
Country of Origin
United States

Dimensions

Size
4 in
Overall Height
28.75 in
Nominal Valve Size
4 in
Overall Length
55.31 in
Connection Size - Side 1
4 in
Overall Width
20.38 in
Check Valve Length
37 1/4 in
Connection Size - Side 2
4 in

Details

Item
Reduced Pressure Zone Assembly
Body Material
Cast Iron
Temp. Range
33 Degrees to 110 Degrees F
Max. Temp.
110 Degrees F
Features
Domestic Outside Stem and Yoke Gate Valves, Features an Integrated Flood Sensor with Sentryplus Alert Technology, Unique Patented Air-In and Water-Out Design, Utilizes Advanced ArmorTek Coating Technology
Max. Pressure
175 psi
Standards
ASSE 1013, AWWA C511-92, CSA B64.4, cULus Classified, FM, IAPMO PS31, NSF, SBCCI, USC Manual
Connection
Flanged
Flow
600 gpm
Seat Material
Stainless Steel
Maximum Pressure - Operating
175 psi
Mounting Orientation
Horizontal, Vertical
Connection Type - Side 2
Flange
For Media
Water
Manufacturer Warranty
1 yr
Operating Temperature - Minimum
33 Degrees F
Connection Type - Side 1
Flange
Hazard Protection Level
High Health Hazard
Includes Freeze Sensor
No Freeze Sensor
Includes Flow Meter
No Flow Meter
Includes Strainer
No Strainer
Includes Flood Protection
Flood Protection Included
Operating Temperature - Maximum
110 Degrees F
Shut-Off Valve Included
OSY Gate Valve
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Valve Series
LF909 Large

Description

Reduced Pressure Zone Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.