40X-1000X Infinity-Corrected Fluorescence Microscope, LED Koehler Illumination & Quintuple Nosepiece

  • Mfr # T670Q-PL-FLLED-B

  • Zoro # G804418121


product price:  $4,753.99
/ea
Free Shipping & Returns

Key Features

Magnification Range
40X-1000X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X
Magnification - Objective Lens
4X, 10X, 20X, 40X, 100X
Light Source
Fluorescent, LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T670Q-PL-FLLED-B
Zoro #
G804418121
UPC #
840979107290
Country of Origin
China

Dimensions

Width
25
Length
25
Height
20

Details

Item
Trinocular Compound Microscope
Magnification Range
40X-1000X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X
Magnification - Objective Lens
4X, 10X, 20X, 40X, 100X
Light Source
Fluorescent, LED
Power Supply
110V, Wide Band
Includes
Microscope, Power Cord, User Manual

Description

This is a highly-versatile, fluorescence microscope with an infinity-corrected Plan optical system & LED Koehler illumination. The LED-based fluorescence epi-illuminator uses a modular design, requiring separate LED modules & filters for different light b&s. The included kit generates an excitation source in the blue b&, & the filter assembly allows for emissions in the green to red b&. Following Koehler illumination principles, the LED transmitted light-source provides even bright-field illumination with a field-diaphragm for precision control.


The quintuple nosepiece provides quick access to five objective lenses (4X,10X,20X,40X,100X). The Plan achromatic objectives provide excellent correction for both chromatic abberation & field geometry. with the 10X wide-field eyepieces, the magnification ranges from 40X to 1000X. The Siedentopf head-design allows for compensation-free interpupillary-adjustment.


This is an ideal instrument for clinical offices, veterinary & research labs, & anyone who wants an expandable microscopy-system.


Contents:
  • One Trinocular Siedentopf Head

  • One Microscope Body with Koehler Illumination System

  • Five High Quality Plan Infinity Objectives: 4X, 20X, 10X, 40X & 100X

  • One Pair of Extreme Widefield 10X Eyepieces

  • One Power Cord

  • One Dust Cover

  • Immersion Oil

  • User's Manual

  • One episcopic illuminator with 465-475nm LED

  • One power adapter

  • One hex wrench

    • A scalable epi-fluorescence microscope for laboratories and universities
    • Narrow-band blue LED illumination for high-efficiency excitation with variable intensity
    • LED excitation does not require warm-up or cool-down periods, and is much safer than high-pressure arc-lamps
    • Super-widefield optics provide a larger field-of-view so you can see more specimen at any magnification
    • The infinity-corrected optical system reduces distortion and improves color accuracy.
    • The quintuple lens turret is equipped with five plan-achromatic objective lenses producing high-contrast images with edge-to-edge sharpness.
    • The Koehler illumination system provides centered, evenly-distributed lighting with a field aperture for maximum contrast and definition.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.