Two-Hole Compression Lug, 6 AWG Max, Long Barrel, Copper, Blue

  • Mfr # LCC6-56BW-L

  • Zoro # G804859573


product price:  $9.63
/ea

Key Features

Material
Copper
Color Code
Blue
Barrel Length
1.07
Die Code
7
Tool Type
Tin-Plated Copper Compression Connectors - Lugs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCC6-56BW-L
Zoro #
G804859573
UPC #
7498381096
Country of Origin
Mexico

Dimensions

Barrel Length
1.07
Overall Length
2.73 in
Tongue Width - Wire Connector
0.56
Tongue Width (mm)
14.2
Overall Length (In.)
2.73
Wire Strip Length (In.)
1.13
Tongue Thickness (In.)
0.07
Barrel Length (mm)
27.2
Overall Length (mm)
69.3
Stud Hole Size (mm)
7.9
Stud Hole Size (In.)
45062
Barrel Length (In.)
1.07
Copper Code Conductor Size (AWG)
6
Tongue Thickness (mm)
1.8
Tongue Width (In.)
0.56
Wire Strip Length (mm)
28.6
For Wire Size
6 AWG
Tongue Width
0.56 in
Barrel Size
Long

Details

Material
Copper
Color Code
Blue
Die Code
7
Tool Type
Tin-Plated Copper Compression Connectors - Lugs
Item
Two-Hole Compression Lug
Tongue Style
Standard
Hole Center to Center
44697
Base Material
Copper
Burndy Die Index Number
7
Tongue Type
Standard
Maximum Voltage (kV)
35
UL Temperature Rating (°C)
90
Stud Hole Spacing (mm)
19.1
Finish/Coating
Tin-Plated
Stud Hole Spacing (In.)
0.75
Panduit Die Index Number
P24
Product Type
Copper Compression Connectors - Lugs
Product Class
Wire Termination
For Conductor Material
Copper

Description

Two-hole, long barrel lug with window, #6 AWG wire, 5/16 stud hole, .75 hole spacing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.