
2 1/2 in Dial, 1/4 in NPT Lower Location, Stainless Steel Case Material
Mfr # LP1-SS-254-15
Zoro # G8049721
product price:Â $185.99
/ea
Free Shipping & Returns
Key Features
Accuracy
2-1-2% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LP1-SS-254-15
Zoro #
G8049721
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Connection Size
1/4" NPT
Diameter
2.95"
Length
3.55"
Case Diameter
2.95 in
Nominal Dial Size
2 1/2 in
Details
Accuracy
2-1-2% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
For Use With
Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel
Material
Stainless Steel
Range
0/15" wc
Connection Location
Lower
Gauge Application
Low Pressure
Pressure Range
0/15 in wc
Description
Low Press Gauge,2.5",0-15"WCpsi,1/4",SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.