3 1/2 in Dial, 1/4 in NPT Male Lower Location, Black Steel Case Material

  • Mfr # S101D-354H

  • Zoro # G8050701


product price:  $15.59
/ea

Key Features

Accuracy
3-2-3% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
3 1/2 in
Gauge Case Material
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S101D-354H
Zoro #
G8050701
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
3 1/2 in
Connection Size
1/4" NPT Male
Length
4.49"
Diameter
3.54"
Nominal Dial Size
3 1/2 in
Case Diameter
3.54 in

Details

Accuracy
3-2-3% of Span
Process Connection Location
Lower
Gauge Case Material
Black Steel
Max. Pressure (PSI)
300
Connection Location
Lower
Range
0 to 300 psi
Gauge Application
Commercial and Industrial
Material
Black Steel
Pressure Range
0 to 300 psi
Maximum Pressure
300

Description

Gauge,3-1/2"0-300psi,1/4"NPT,SingleScale

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.