
2 1/2 in Dial, 1/4 in NPT Lower Location, Stainless Steel Case Material
Mfr # LP1-SS-254-100
Zoro # G8049870
product price:Â $185.99
/ea
Free Shipping & Returns
Key Features
Accuracy
2-1-2% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LP1-SS-254-100
Zoro #
G8049870
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Length
3.55"
Connection Size
1/4" NPT
Diameter
2.95"
Nominal Dial Size
2 1/2 in
Case Diameter
2.95 in
Details
Accuracy
2-1-2% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Material
Stainless Steel
For Use With
Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel
Gauge Application
Low Pressure
Connection Location
Lower
Range
0/100" wc
Pressure Range
0/100 in wc
Description
Low Press Gauge,2.5",0-100"WCpsi,1/4"LM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.