Walter Titex - High speed solid carbide reamer

  • Mfr # F2481-6.5

  • Zoro # G8053595


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
6.50mm - 0.2559
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F2481-6.5
Zoro #
G8053595
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
6.50mm - 0.2559
Flute Length
16.00 mm
Drill Bit Size
6.50mm
Size- Decimal
6.50mm (0.2559)
Reamer Size
6.50 mm
Drill Bit Dimension Type
Metric
Overall Length
100.00 mm
Shank Dia.
8 mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Drill Bit Material
Carbide
Grade
High Performance
Application
For Aluminum, Plastics
Drill Bit Grouping
Drill Bit
Material
Carbide
Standards
DIN 6537
Number of Pieces
1
Decimal Equivalent
0.2559
Spiral Direction
Left Hand
Drill Bit Point Angle
140 Degrees
Drill Bit Finish
Uncoated
List Number
F2481
Cutting Direction
Left Hand
Number of Flutes
6
Finish
Uncoated
Coolant Through
Yes
Shank Type
Straight
Coolant Fed
Coolant Through
Point type
Self-centering
Point Type
Self-centering

Description

Chucking Reamer, Carbide, Bright (Uncoated), Metric, 6.50 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.