Wire Connector, 4 Port, Clear, Plastisol Insulation

  • Mfr # IPLD2/0-4CB

  • Zoro # G805715304


product price:  $38.29
/ea

Key Features

Connector Type
Dual-Side Entry
For Wire Size
2/0 AWG
Number of Ports
4
For Conductor Material
Aluminum, Copper
Body Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IPLD2/0-4CB
Zoro #
G805715304
UPC #
-
Country of Origin
United States

Dimensions

For Wire Size
2/0 AWG
Hex Size
3/16 in
For Stranded Copper Wire Size - Maximum
2/0 AWG
For Stranded Copper Wire Size - Minimum
14 AWG
Conductor Al Size Range
2/0 AWG – 12 AWG
Hex Wrench Size
3/16
Conductor Cu Size Range
2/0 AWG – 14 AWG
For Maximum Wire Size - Stranded
2/0 AWG
For Minimum Wire Size - Stranded
14 AWG

Details

Item
Wire Connector
Connector Type
Dual-Side Entry
Number of Ports
4
For Conductor Material
Aluminum, Copper
Body Material
Aluminum Alloy
Insulation Material
Plastisol
Torque
120 IN/LBS
Head Style
Hex
Finish
Insulated
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
UL 746C 750 Degrees C Glow Wire, UL Listed 486A/B Wire Connector
Material
Aluminum
Application
Splice, Tap
RoHS Compliant
Yes
Maximum Voltage
600 V
Conductor Type
Copper, Aluminum
Al Conductor Max Amp
150
Certifications
cULus
Ul File No
E186991
Max Torque
120
Wire Cable Class
Class B, Class C
Conductors Count
4
Cu Conductor Max Amp
195
Assortment
Clear Coated Pre-Insulated Connectors
Env Temp
Cold Temperature rated to -45C
Ul Standard
UL 486A/B
Temp Rating
90C, AL9CU
Maximum Conductors
4

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 4, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.