
Lph Plug Assy Rtan 04 Pwr 24 Sig P And G
Mfr # 459854443
Zoro # G805949242
product price: $15.29
/ea
Sold in multiples of 10 for $152.90
Key Features
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Board-to-Board, Power
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
459854443
Zoro #
G805949242
UPC #
822350777773
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.762 µm
Details
Item
Power Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Board-to-Board, Power
Current
30 A
Series
45985
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Current Rating
30 A
Max. Temp.
260°C
Features
Surface Mount Compatible
Contact Finish
Gold Plated
Number of Rows
2
Terminal Type
Through Hole
Sub-Category
PCB Headers
Number of Contacts
28
Hole Center to Center
1.27 mm, 12 mm
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.