Weldneck Raise Face, Carbon Steel, 285 psi
Mfr # 122-022-000
Zoro # G8061715
product price:Â $48.29
/eaKey Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Flange
Pipe Fitting Schedule/Class
Class Extra Strong 150
Pipe Fitting Connection Type
Circumferential Weld at Neck
Basic Pipe Fitting Shape
Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
122-022-000
Zoro #
G8061715
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size - Pipe Fitting
2-1/2"
Pipe Size (Fittings)
2-1/2"
Nominal Pipe Size
2 1/2 in
Overall Length
2 11/16 in
Details
Item
Weldneck Raise Face
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Flange
Pipe Fitting Schedule/Class
Class Extra Strong 150
Pipe Fitting Connection Type
Circumferential Weld at Neck
Basic Pipe Fitting Shape
Flange
Fitting Connection Type
Flanged x Weld Neck
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 100 Degrees F
Standards
ASME B16.5
Specific Pipe Fitting Shape
Flange
Fitting Schedule/Class
Class Extra Strong 150
Compliance
A105
Max. Pressure
285 psi
Connection Surface
Raised Face
Maximum Operating Pressure
285 psi
Class
Class 150 XS
Description
Flange, Raised, 2 1/2 in Nominal Pipe Size, Flanged x Weld Neck, 2 11/16 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.