Fender Washer, Fits Bolt Size 5/16" , Stainless Steel 1000 PK

  • Mfr # 783613

  • Zoro # G806314148


product price:  $2,330.99
/pk 1000, $2.33/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
System of Measurement
Inch
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
783613
Zoro #
G806314148
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
5/16"
Outside Diameter
2 in
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
Driver Size
5/16"

Details

Item
Fender Washer
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
18-8

Description

5/16"x2" Fender Washers/18-8 Stainless Steel/Outer Dia.: 2"/Thickness Range : .051" - .080" , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.