Wood Screw, #2, 5/8 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK

  • Mfr # 646132-100

  • Zoro # G806352324


product price:  $25.39
/pk 100, $0.25/ea

Key Features

Round Head
Phillips Drive
System of Measurement
Inch
Screw Size
#2
Drive Size
#1
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
646132-100
Zoro #
G806352324
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#2
Fastener Length
5/8 in
Drive Size
#1
Head Height
0.059 to 0.069 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Wood Screw

Description

#2 x 5/8" Wood Screws/Phillips/Round Head/Steel/Zinc Plating , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.