
Sanibel 18'' Flush Mount - Linen White Shade
Mfr # SAF1824MB-LW
Zoro # G806376580
product price:Â $300.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
A19
Voltage
120V
Height
5.63
Watts
60
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SAF1824MB-LW
Zoro #
G806376580
UPC #
37949494928
Country of Origin
China
Dimensions
Length
5.63
Width
5
Height
5.63
Diameter
18
Details
Lamp Type
A19
Voltage
120V
Watts
60
Dimmable
Yes
Finish
Linen White
Glass Color
White
Item
Flush Mount
Lighting Certification
ETL||cETL, Title 20, Prop 157
Features
The Sanibel Flush Mount from AFX features a modern double layer drum design that provides a dramatic look and features Lumafuseâ„¢ laminated fabric/acrylic shade. Choose between Jute or Linen White shade.
Max. Fixture Wattage
60
Fixture Type
Flush Mount
Lamp Included
No
Fixture Shape
Drum
Housing Material
LumaFuse, Acrylic
Power Source
Hardwired
Slope Ceiling Adaptable
No
Damp/Wet Rating
ETL||cETL Damp
Bulb Type
Replaceable Bulb
Shade Type
Drum
Description
The Sanibel Flush Mount from AFX features a modern double layer drum design that provides a dramatic look and features LumafuseTM laminated fabric/acrylic shade. Choose between Jute or Linen White shade.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.