Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4194205UV
Zoro #
G806427466
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.125 in
Outside Diameter
2 1/4 in
Overall Length
50 ft
Inside Diameter
2 in
Details
Item
Tubing
Material
PVC
Application
Air, Water
Color
Clear
Standards
REACH/RoHS COMPLIANT
Fitting Compatibility
Barbed
Resistance Properties
Antimicrobial, Tear Resistant, UV Resistant
Peristaltic Pump Compatible
No
Vacuum Rated
Not Rated for Vacuum
Clarity
Clear
Hardness
Shore A 69
Stripe Color
No Stripe
Flexibility
Flexible
Tube Form
Coil
System of Measurement
Inch
Jacket Material
No Jacket
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Description
Tubing, Application Air, Water, Color Clear, Hardness Shore A 69, Inside Diameter 2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 2 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.