LED, 12 W, A19, Medium Screw (E26), PK4

  • Mfr # LED12DA19/840/E-4PK

  • Zoro # G806430138


product price:  $25.59
/pk 4, $6.40/ea

Key Features

Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED12DA19/840/E-4PK
Zoro #
G806430138
UPC #
662049523782
Country of Origin
China

Dimensions

Overall Length
4 2/3 in
Length
4 2/3 in
Bulb Manufacturers Warranty Length
3 yr
Bulb Dia.
2 3/8 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
Color Temperature
4000K
Dimmable
Yes
Lumens
1,100 lm
Rated Life
15,000 hr
Light Technology
LED
Compliance Type
N/A - not compliant with CEC standards
Rough Service
No
Light Distribution
Omnidirectional
Energy Star Compliant
Yes
Light Color
White
Standards
cULus
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Bulb Power Source
Plug and Play
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Primary Application
General Purpose
Color Rendering Index
80
Bulb Operating Temp. Range
-20 Degrees to 40 Degrees C
Bulb Finish
Frosted
Bulb Minimum Starting Temperature
-4 Degrees F
Wattage Equivalency
75 W
Series
A-Line
For Use With
Damp Environments
Features
Low Energy and Longer Life Replacement
For Enclosed Fixtures
Yes
Shatter-Resistant
No
Bulb Designation
LED12DA19/840/E-4PK
Lighting Certification
ENERGY STAR
Maximum Operating Temperature
104 Degrees F
Incandescent Wattage Equivalency
75 W
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No
Color Selectable
No

Description

Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.