Shop AMERICAN LIGHTING
See all product information
Create Account
LED Lighting
- Mfr # ALC2-12-WH
- Zoro # G822983939
product price:Â
$
17.45
/ea
Key Features
Housing Material
Powder Coated Aluminum
Mounting
Surface
Finish
White
Lamp Wattage
4 W
Lamp Type
Modular LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALC2-12-WH
- Zoro #
- G822983939
- UPC #
- -
- Country of Origin
- China
- Lumens
- 270 Lumen
- Housing Material
- Powder Coated Aluminum
- Mounting
- Surface
- Finish
- White
- Lamp Wattage
- 4 W
- Lamp Type
- Modular LED
Description
12-1/4" x 3-5/8" x 15/16", 4 W, 120 VAC 60 Hz, 270 Lumen, 3000 K, 93 CRI, 35000 Hr LA Life, 120D Beam Spread, White, Powder Coated Aluminum, Dry Location, Indoor, Modular, LED Undercabinet Light fixture
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.