Shop ZORO SELECT
See all product information
Create Account
PTFE Tubing
- Mfr # ZUSA-HT-7025
- Zoro # G806434785
product price:Â
$
68.89
/ea
Key Features
Wall Thickness
0.016 in
Standards
3-A 20-27, FDA
Fitting Compatibility
Compression, Push-to-Connect
Jacket Color
No Jacket
Stripe Color
No Stripe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-7025
- Zoro #
- G806434785
- UPC #
- 193005266288
- Country of Origin
- China
Dimensions
- Wall Thickness
- 0.016 in
- Overall Length
- 50 ft
- Bend Radius
- 3/16 in
- Inside Diameter
- 1/32 in
- Outside Diameter
- 1/16 in
- Wire Rope Length
- 50 ft
- Length
- 50 ft
Description
Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 1/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 217.5 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.