PTFE Tubing
- Mfr # ZUSA-HT-7045
- Zoro # G806435409
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.031 in
Standards
3-A 20-27, FDA
System of Measurement
Inch
Hardness
Shore D 65
Reinforcement
Not Reinforced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-7045
- Zoro #
- G806435409
- UPC #
- 193005266486
- Country of Origin
- China
Dimensions
- Wall Thickness
- 0.031 in
- Bend Radius
- 4 3/4 in
- Overall Length
- 25 ft
- Outside Diameter
- 9/16 in
- Inside Diameter
- 1/2 in
- Wire Rope Length
- 25 ft
- Length
- 25 ft
Description
Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 72.5 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 9/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.