Tubing, Clear, Shore D 55, 3/16" I.D., PFA

  • Mfr # 104-0250031-NT-100

  • Zoro # G806438608


product price:  $295.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Burst Pressure
920 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Material
PFA
Hardness
Shore D 55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104-0250031-NT-100
Zoro #
G806438608
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Outside Diameter Tolerance
+/-0.005
Overall Length
100 ft
Inside Diameter
3/16 in
Bend Radius
7/8 in
Outside Diameter
1/4 in

Details

Burst Pressure
920 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Item
Tubing
Material
PFA
Hardness
Shore D 55
For Potable Water Use
Yes
Clarity
Semi-Clear
For Environment
Chemical
Flow Application
Flow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
For Fluid Type
Gas
Tube Form
Coil
Vacuum Rated
Vacuum Rated
Elongation
280% to 400%
Maximum Operating Pressure
230 psi
Tensile Strength
4,500 psi
Flexibility
Flexible
For Location
Indoor, Outdoor
Resistance Properties
Crack Resistant, Heat Resistant
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Low Coefficient of Friction, Low Permeability, Self Extinguishing, Translucent
Color
Clear
Application
Air, Chemical, Fluid
Stripe Color
No Stripe
System of Measurement
Inch
Maximum Operating Temperature
500 Degrees F
Maximum Vacuum Pressure
28 in Hg
Autoclavable
Yes
Industry Application
Laboratory, Semiconductor, Steam Plant
Peristaltic Pump Compatible
No
Coil Weight
2 lb
Weight per Foot
0.02 lb/ft
Food Application
Food and Beverage
Fitting Compatibility
Compression
Minimum Operating Temperature
-100 Degrees F

Description

Tubing, Application Air, Chemical, Fluid, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 3/16 in, Material PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Crack Resistant, Heat Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.