Tubing, Clear, Shore D 55, 4mm I.D., PFA

  • Mfr # 204-0600100-NT-50

  • Zoro # G806438721


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.039 in
Burst Pressure
720 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
204-0600100-NT-50
Zoro #
G806438721
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.039 in
Inside Diameter
4 mm
Bend Radius
1 1/8 in
Outside Diameter Tolerance
+/-0.11
Outside Diameter
6 mm
Overall Length
50 ft

Details

Burst Pressure
720 psi
Item
Tubing
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-100 Degrees F
For Environment
Chemical
Application
Air, Chemical, Fluid
Food Application
Food and Beverage
Fitting Compatibility
Compression
Tensile Strength
4,500 psi
Material
PFA
Autoclavable
Yes
Elongation
280% to 400%
For Fluid Type
Gas
Resistance Properties
Crack Resistant, Heat Resistant
Flow Application
Flow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
Industry Application
Laboratory, Semiconductor, Steam Plant
Flexibility
Flexible
Stripe Color
No Stripe
Weight per Foot
0.023 lb/ft
Vacuum Rated
Vacuum Rated
Maximum Vacuum Pressure
28 in Hg
Maximum Operating Pressure
180 psi
For Potable Water Use
Yes
Coil Weight
1.7 lb
Clarity
Semi-Clear
For Location
Indoor, Outdoor
Peristaltic Pump Compatible
No
Color
Clear
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Low Coefficient of Friction, Low Permeability, Self Extinguishing, Translucent
System of Measurement
Metric
Hardness
Shore D 55
Tube Form
Coil

Description

Tubing, Application Air, Chemical, Fluid, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 4 mm, Material PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 180 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 6 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Crack Resistant, Heat Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.