Tubing, Black, Overall 100 ft L

  • Mfr # 95UM-4X.75-BLK-0100

  • Zoro # G806438974


product price:  $63.15
/ea

Key Features

Wall Thickness
0.75 mm
Application
Air, Water
Burst Pressure
570 psi
Color
Black
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95UM-4X.75-BLK-0100
Zoro #
G806438974
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.75 mm
Inside Diameter
2.5 mm
Overall Length
100 ft
Outside Diameter
4 mm

Details

Application
Air, Water
Burst Pressure
570 psi
Color
Black
Item
Tubing
Material
Polyurethane
Hardness
Shore A 90 to 95
Autoclavable
No
For Location
Indoor, Outdoor
Food Application
Beverage
Vacuum Rated
Vacuum Rated
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Clarity
Opaque
System of Measurement
Metric
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Flexibility
Flexible
Coil Weight
0.9 lb
Beverage, Food, and Water Compatibility
Potable Water
For Fluid Type
Air, Water
Features
Hydrolytic Stability
Stripe Color
No Stripe
Tube Form
Coil
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-40 Degrees F
Weight per Foot
0.006 lb/ft
Reinforcement
Not Reinforced
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Maximum Operating Pressure
190 psi @ 180 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Jacket Color
No Jacket
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Black, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 2.5 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 190 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 4 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.