Shop PARKER

Tubing, Blue, Overall 100 ft L

  • Mfr # E-64-B-0100

  • Zoro # G806439001


product price: 
$
71.69
/ea

Key Features

Wall Thickness
0.062 in
Application
Air, Chemical, Fluid
Stripe Color
No Stripe
Maximum Operating Temperature
150 Degrees F
Reinforcement
Not Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E-64-B-0100
Zoro #
G806439001
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter
3/8 in
Bend Radius
1 1/4 in
Inside Diameter
1/4 in
Overall Length
100 ft
Wire Rope Length
100 ft
Length
100 ft

Details

Item
Tubing
Application
Air, Chemical, Fluid
Stripe Color
No Stripe
Maximum Operating Temperature
150 Degrees F
Reinforcement
Not Reinforced
For Location
Indoor
Color
Blue
Jacket Color
No Jacket
Tube Form
Coil
Industry Application
Pneumatics
Clarity
Opaque
System of Measurement
Inch
Material
Polyethylene
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Weight per Foot
0.025 lb/ft
Flexibility
Flexible
Maximum Operating Pressure
125 psi @ 150 Degrees F
Coil Weight
2.5 lb
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
For Potable Water Use
Yes
Autoclavable
No
Burst Pressure
500 psi
For Environment
Chemical
For Fluid Type
Air, Potable Water, Water
Minimum Operating Temperature
-80 Degrees F
Resistance Properties
Crack Resistant
Fitting Compatibility
Compression, Push-to-Connect
Features
Made from 100% Virgin Resin Material
Hardness
Shore D 45

Description

Tubing, Application Air, Chemical, Fluid, Color Blue, Hardness Shore D 45, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 125 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.