Manual 2-Way Ball Valve, True-Union, PVC

  • Mfr # TBH1037A0SE0000

  • Zoro # G806626708


product price:  $50.35
/ea

Key Features

Ball Material
PVC
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBH1037A0SE0000
Zoro #
G806626708
UPC #
0610377350051
Country of Origin
United States

Dimensions

Pipe Size
3/8 in
Overall Length
6.65 in
Connection Size - Side 2
3/8 in
Ball Opening Size
0.53 in
Handle Length
3.5 in
Handle Height
2.82 in
Nominal Valve Size
3/8 in
Connection Size - Side 1
3/8 in

Details

Ball Material
PVC
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Corrosive Chemicals, Water
Connection Type
Socket x Socket
Item
Manual Two-Way Ball Valve
Special Features
Actuator Compatible
Features
Double O-Ring Stem Seals, Easy Replacement for Existing Hayward TB Series, Permanent Laser Markings Eliminates Labels, Standard Lock-Out Plate and Lock-Out/Tag-Out for upto 4 Locks, System Friendly 'Molded-In' Footpad for Skid or Panel Mount, System2(TM) Sealing Technology Seat Carrier Design for Sizes upto 2 in/DN50-Patent Pending
Stem Material
PVC
Seal Material
EPDM
Stem Type
Blowout Resistant
Handle Type
Tee
Handle Material
Glass-Filled Polypropylene
Max. Pressure
250 PSI
Standards
ASTM D1784 Cell Class 12454, ASTM D4101 Cell Class 85580, NSF/ANSI 372
Temp. Range
250 PSI @ 70 Degrees F 16 Bar @ 21 Degrees C Non-Shock
Body Material
PVC
Seat Material
PTFE
Operating Temperature - Minimum
34 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 2
Female
Connection Type - Side 1
True-Union Socket
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
Socket
NSF Certifications for Food and Drinking Water
NSF 61
Color - Valve Handle
Red
Included Mounting
ISO 5211 Actuator Mounting Pad
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
140 Degrees F
Handle - Locking
Locking
Coefficient of Volume (Cv)
2.8
Vented Ball Valve
Non-Vented
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Valve Series
TBH

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.