Shop AFX

LED Undercabinet, Output 437 lm, 14" L

  • Mfr # NLLP2-14WH

  • Zoro # G806878763


product price:  $136.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color Rendering Index
90
For Bulb Type
Integrated LED
Connection Type
Plug-In or Hardwired
Cord Length
5.0 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NLLP2-14WH
Zoro #
G806878763
UPC #
037949469414
Country of Origin
Viet Nam

Dimensions

Cord Length
5.0 ft
Overall Width
3 13/16 in
Overall Height
1 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Length
14 in
Manufacturers Warranty Length
5 yr Limited Warranty

Details

Item
LED Under Cabinet
Voltage
120V AC
Color Rendering Index
90
For Bulb Type
Integrated LED
Connection Type
Plug-In or Hardwired
Housing Finish
White
Housing Material
Aluminum
Lighting Certification
ENERGY STAR
Light Output
437 lm
Linkable
Yes
Switch Style
Slide
Environmental Rating
Wet Location Rated
Maximum Fixture Wattage
6.7 W
Includes
BX/NM Cable Connector, Direct Connector, Slide Switch Lock
Includes Bulb
Yes
Rated Life
50,000 hr
Features
Color Options include White, Oil-Rubbed Bronze and a Brushed Aluminum Finish to Accommodate Most Decors, In Addition the Units can be Direct Wired and Attached to the Cabinet with 2 Captive Mounting Screws, Which Provide for a Smoother installation, Multiple Knockouts on the Top and the Back Which Offers Maximum Wiring Flexibility, The Housing is Available in 5 Different Lengths, Ranging from 9 in to 40 in to Handle Most Application Requirements, The NLLP2 Series includes an Array of LEDs and is Linkable upto 200 Watts, The NLLP2 Series is Ideal for Undercabinet Lighting in Kitchens, Study Area and Displays with its Low Profile Design
Housing Color
White
Dimming Method
ELV/TRIAC
Series
NLLP2
Compliance Type
CA Title 24
Standards
cETLus
Dimmable
Yes
Lighting Technology
LED
Dimming Range
10%
Lens Material
Acrylic
Switch Function
High/Low
Color Temperature
2700K, 3000K, 4000K
Linkable Up To
200W
Color Selectable
Selectable
Lumen Selectable
Not Selectable

Description

LED Under Cabinet, Lighting Technology LED, Connection Type Plug-In or Hardwired, Light Output 437 lm, Color Temperature 2700K, 3000K, 4000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 14 in, Maximum Fixture Wattage 6.7 W, Dimmable Yes, Housing Color White, Housing Material Aluminum, Linkable Yes, Switch Function High/Low, Includes Bulb Yes, Bulb Quantity Not Applicable, Compliance Type CA Title 24, Cord Length 5.0 ft, Dimming Method ELV/TRIAC, Dimming Range 10 Percent

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.