Shop MAXLITE
See all product information
Create Account
LinearLEDBulb, MinBi-Pin(G5), T5, 16W, 1PK
- Mfr # L16T5DE350-CG
- Zoro # G806878831
product price:Â
$
15.25
/ea
Sold in multiples of 25 for
$381.25
Key Features
Voltage
120 to 277V AC
Watts
16 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L16T5DE350-CG
- Zoro #
- G806878831
- UPC #
- 767627002540
- Country of Origin
- China
Dimensions
- Length
- 34 in
- Overall Length
- 34 in
- Nominal Length
- 3 ft
- Wire Rope Length
- 34 in
Details
- Item
- Linear LED Bulb
- Voltage
- 120 to 277V AC
- Watts
- 16 W
- Bulb Base Type
- Miniature Bi-Pin (G5)
- Bulb Shape
- T5
- Bulb Housing
- Glass
- Color Temperature
- 5000K
- Dimmable
- No
- Lumens
- 2,000 lm
- Light Technology
- LED
- Green Certification or Other Recognition
- ENERGY STAR(R) Certified
- Color Rendering Index
- 80
- Standards
- DLC, TAA Compliance, UL Listed
- Shatter-Resistant
- Yes
- Light Color
- White
- Wattage Equivalency
- 39 W LFL
- Light Appearance
- (5000K & Above) Daylight
- Bulb UL Type
- Type B
- Incandescent Wattage Equivalency
- 39 W
Description
Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 39 W, Lumens 2,000 lm, Nominal Length 3 ft, Shatter-Resistant Yes, Watts 16 W, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, TAA Compliance, UL Listed, Overall Length 34 in, Dimming Type Not Applicable, Dimming Method Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.