15 pc. SHOCKWAVE Impact Duty 1/2 in. Drive SAE Deep Well Socket Set with PACKOUT Organizer Tray

  • Mfr # 49-66-6817

  • Zoro # G806898204


product price:  $149.97
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Finish
Black Phosphate
Material
Chrome Molybdenum Alloy Steel
Container Height
2 1/2 in
Includes Deep Sockets
Deep Sockets Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-66-6817
Zoro #
G806898204
UPC #
452426166400
Country of Origin
China

Dimensions

Drive Size
1/2 in
Container Height
2 1/2 in
Socket Size Range
3/8 in to 1 1/2 in
Container Length
12 3/4 in
Socket Size
1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Deep Socket Style/Size
15 Deep 6-Point: 11/16 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 1/2 in, 7/8 in, 9/16 in, 1 in, 3/8 in
Container Width
8 1/4 in
Deep Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Socket Depth
Deep

Details

Item
Socket Set
Number of Pieces
15
Includes
Tray & Sockets
Finish
Black Phosphate
Material
Chrome Molybdenum Alloy Steel
Includes Deep Sockets
Deep Sockets Included
Drive Type
Impact
Socket Shape
6-Point
Standards
ASME
Impact Rated
Yes
Includes Drive Tools
No
Container Type
Case
Measurement Type
SAE
Number of Deep Sockets
15
Container Features
Removable Tray
Product Type
Socket Set
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Includes Flex Sockets
Flex Sockets Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Standard Sockets
Standard Sockets Not Included
Includes Locking
Locking Not Included
Series
SHOCKWAVE(TM) Impact Duty
Includes Socket Bits
Socket Bits Not Included
Includes Torx Sockets
Torx Sockets Not Included
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Flex Socket Count/Style
0
Fastener-Holding Type
Friction

Description

Socket Set, Standard Socket Count/Style 0, Deep Socket Count/Style (15) 6-Point, Deep Socket Style/Size 15 Deep 6-Point: 11/16 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 1/2 in, 7/8 in, 9/16 in, 1 in, 3/8 in, Flex Socket Count/Style 0, Impact, Drive Size 1/2 in, SAE, 6-Point, Black Phosphate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.