3/4 in. Dr. 30mm Impact Socket, 6 Pt, Black Phosphate Coated
- Mfr # M741-30
- Zoro # G923309980
product price:Â
$
17.99
/ea
Key Features
Driver Type
Hex
Socket Depth
Standard
Grade
Professional
Drive End Type
Hex
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M741-30
- Zoro #
- G923309980
- UPC #
- 39564123535
- Country of Origin
- Taiwan, Province of China
- Driver Type
- Hex
- Grade
- Professional
- Drive End Type
- Hex
- SAE or Metric
- Metric
- Color
- Black
- Material
- Chrome Molybdenum Steel
- Item
- Socket 6pt Impact
- Impact Rated
- Yes
- Number of Points
- 6 point
Dimensions
- Socket Depth
- Standard
- Size
- 30 mm
- Drive Size
- 3/4 in
Description
Maximize efficiency and precision with the Performance Tool M741-30 3/4" Drive 30mm Impact Socket. Crafted from robust chrome molybdenum steel, this socket boasts superior strength and durability, ensuring exceptional performance even in demanding automotive applications. Its rounded corners enable a secure grip on fasteners, while the large laser etching makes quick work of identification. Protection and ease of use are key with this impact socket. The black phosphate coating effectively guards against rusting, prolonging its lifespan. Its optimized wall thickness provides both strength and convenient access to fasteners with limited clearance. Choose the Performance Tool M741-30 for a reliable, efficient, and high-quality tool that will empower your automotive projects.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.