Industrial Pressure Gauge, 2 1/2 in Dial, 1/4 in NPT, Lower Location

  • Mfr # DG2551L0NAM02L30#&V-XCYLM

  • Zoro # G806905346


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Lower
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG2551L0NAM02L30#&V-XCYLM
Zoro #
G806905346
UPC #
888065540026
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.61 in
Case Diameter
2.73 in
Nominal Dial Size
2 1/2 in
Battery Size
AA

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Lower
Process Connection Type
NPT
Application
Hydraulics, Pneumatics, Process Applications: Material Strength Testing, Specialized OEM Equipment, Test and Measurement, Torque Measurement, Weighing Systems
Gauge Case Material
ABS; Polycarbonate
Series
DG25
Lens Material
Polycarbonate
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Number of Display Digits
5
Display Screen Type
LCD
Compatible Process Media
Pressure Media in Demanding Industrial Applications
Backlit Screen
Yes
Required Light
No
Auto-Shutoff
Yes
Case Shape
Round
Temperature Error
0.04%
Battery Run Time
2,000 hr
Memory Features
Min/Max
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F
Includes Calibration Certificate
No
Bar Graph
20 Segments
Sensor Material
Stainless Steel
Standards
CE, CRN, ROHS, UL 61010-1
Accuracy Grade
NIST OR equiv. NMI
Vibration Resistance
Method 201A; MIL-STD-202G
Socket Material
316L Stainless steel
Power Source
Battery
Primary Display Units
in Hg/psi
Non-Sparking
Yes
Accuracy Grade Gauge Type
Process
Peak Hold
Yes
Pressure Range Type
Pressure
Shock Resistance
Method 213B; MIL-STD-202G; Test Condition K
Display Units
in Hg, psi
Display Range
-30 in Hg to 30 psi
Number of Digits
5
Primary Display Range
-30 to 30
Includes Rubber Boot
No
Gauge Application
For Liquids & Gases
Mounting Orientation
Upright Only
Keypad Material
Polycarbonate
Pressure Gauge Type
Industrial Pressure Gauge
Sensor Type
Diaphragm
Low Battery Indicator
Yes
Process Connection Gender
Male
Includes Batteries
Batteries Included
Process Temperature Range
-4 Degrees to 176 Degrees F
Automatic Shut-Off Time
10 sec
Battery Life
2,000 hr
Display Type
LCD
Process Media Temperature - Maximum
176 Degrees F
IP Rating
IP67
Operating Temperature - Maximum
140 Degrees F
Vacuum Measurement - Maximum
-15 psi
Pressure Measurement - Maximum
30 psi
Process Media Temperature - Minimum
-4 Degrees F
Vacuum Measurement - Minimum
0 psi
Number of Batteries Required
2
Pressure Measuring Units
in Hg, psi
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measurement - Minimum
0 psi
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant

Description

Industrial Pressure Gauge, Accuracy +/-0.5 Percent, Gauge Case Material ABS; Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Pressure Media in Demanding Industrial Applications, Sensor Material Stainless Steel, Socket Material 316L Stainless steel, Sensor Type Diaphragm, Process Connection Type NPT, Display Units in Hg, psi, Process Connection Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.