Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProPress Compact Press Jaw For 1/2 in Copper Pipe

  • Mfr # 16958

  • Zoro # G807044358


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper
Compatible Pipe Size
1/2 in
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Compact
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16958
Zoro #
G807044358
UPC #
095691169587
Country of Origin
United States

Dimensions

Compatible Pipe Size
1/2 in
Manufacturer Warranty Length
Full Lifetime

Details

Compatible Material Type
Copper
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Compact
Item
Press Tool Jaw
Material
Copper
Compatible Tool Manufacturer Part Number
100-B, RP 200-B, RP 210-B

Description

The RIDGID - 16958 is a Press Tool Jaw, a component of plumbing press tools. It's intended for gripping and manipulating pipes during installation or repair.

Key Features of the RIDGID - 16958 Press Tool Jaw:

  • Compatible Fitting System: The jaw is intended for use with the Viega ProPress fitting system.
  • Compatible Material Type: It is compatible with copper material type.
  • Compatible Pipe Size: The tool jaw is compatible with a pipe size of 1/2 inch.
  • Compatible Press Tool Type: Intended to be used alongside compact press tool types.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.