Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProPress XL-C Press Ring For 2-1/2 in Copper/Stainless Steel Tubing

  • Mfr # 20543

  • Zoro # G807044389


product price: $883.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper
Compatible Pipe Size
2-1/2 in
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Standard
Tool Weight
6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20543
Zoro #
G807044389
UPC #
095691205438
Country of Origin
United States

Dimensions

Compatible Pipe Size
2-1/2 in
Manufacturer Warranty Length
Full Lifetime

Details

Compatible Material Type
Copper
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Standard
Item
Press Tool Jaw
Tool Weight
6 lb
Material
Copper
Compatible Tool Manufacturer Part Number
320-E, CT400, RP 330-B, RP 330-C, RP 340, RP 350

Description

The RIDGID - 20543 is a Press Tool Jaw, a component of plumbing press tools. This tool is designed to securely grip and manipulate pipes during installation or repair tasks.

Key Features of the RIDGID - 20543 Press Tool Jaw:

  • Compatible Fitting System: The tool jaw is designed for use with the Viega ProPress system, but does not guarantee proper or secure installation in various plumbing applications.
  • Compatible Material Type: This press tool jaw can effectively work with copper material type.
  • Compatible Pipe Size: It is intended to work with pipe sizes up to 2-1/2 inches in diameter.
  • Compatible Press Tool Type: Intended for use with standard design or size category of press tools.
  • Compatible Tool Manufacturer Part Number: Compatible with specific model numbers including 320-E, CT400, RP 330-B, RP 330-C, RP 340, RP350.
  • Material: Constructed from copper.
  • Tool Weight: Weighs approximately six pounds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.