Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Crimp Press Tool Jaws For 1 in PEX/Copper Pipe, ASTM F1807

  • Mfr # 22973

  • Zoro # G807044433


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper, PEX
Compatible Pipe Size
1 in
Compatible Fitting System
PEX
Compatible Press Tool Type
Compact
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22973
Zoro #
G807044433
UPC #
095691229731
Country of Origin
United States

Dimensions

Compatible Pipe Size
1 in
Manufacturer Warranty Length
Full Lifetime

Details

Compatible Material Type
Copper, PEX
Compatible Fitting System
PEX
Compatible Press Tool Type
Compact
Item
Press Tool Jaw
Material
Copper
Compatible Tool Manufacturer Part Number
100-B, 200-B, 210-B, 240, 241

Description

Press Tool Jaw, Product Type Jaw, Compatible Fitting System PEX, Compatible Material Type Copper, PEX, Compatible Pipe Size 1 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Copper, Compatible Press Tool Type Compact, Compatible Tool Manufacturer Part Number 100-B, 200-B, 210-B, 240, 241, Manufacturer Warranty Length Full Lifetime, Maximum Compatible Pipe Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.