0.5625" Carbon Steel Round Bar 1144-Stressproof Cold Finish
Mfr # 7633_48_0
Zoro # G807044785
product price:Â $16.79
/eaKey Features
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-0.003 in
Mechanical Finish
Mill
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7633_48_0
Zoro #
G807044785
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-0.003 in
Outside Diameter Tolerance
+/-0.003 in
Overall Length
4 ft
Outside Diameter
9/16 in
Details
Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Mechanical Finish
Mill
System of Measurement
Inch
Brinell Hardness
210 BHN
Heat Treatable
Heat Treatable
Material Grade
1144
Rockwell Hardness
95 HRB
Fabrication
Cold Rolled
Application
Machinery Parts
Tensile Strength
108 ksi
Tolerance Rating
Standard
Heat Treatment
No Heat Treatment
Includes Material Certificate
No Certificates Included
Shape
Rod
Machinability
83 %
Yield Strength
90 ksi
Appearance
Metallic
Elongation
10 %
Description
Carbon Steel Rod, Material Carbon Steel, Material Grade 1144, Overall Length 4 ft, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 9/16 in, Outside Diameter Tolerance +/-0.003 in, Yield Strength 90 ksi, Fabrication Cold Rolled, Rockwell Hardness 95 HRB, Brinell Hardness 210 BHN, Tensile Strength 108,000 psi, Machinability 83 Percent, Length Tolerance +/-0.003 in, Includes Material Certificate No Certificates Included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.