Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Underground Inspection Camera System

  • Mfr # 63663

  • Zoro # G807045911


product price: $12,499.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Overall Width
13 5/8 in
Overall Length
21 in
Cable Type
Push Cable
Camera Type
Self-leveling with TruSense®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63663
Zoro #
G807045911
UPC #
095691636638
Country of Origin
United States

Dimensions

Overall Width
13 5/8 in
Overall Length
21 in
Overall Height
24 in
Cable/Push Rod Length
165 ft
Camera Water Resistance Depth
328 ft
Length
535 mm (21.0 in)
Width
345 mm (13.6 in)
Camera Diameter
25 mm (1 in)
Height
610 mm (24 in)
Push Rod Length (Ft.)
50 m (165 ft)
Cable Dia.
8.9 mm (0.35 in)

Details

Item
Reels & Cameras
Power Source
Corded
Cable Type
Push Cable
Camera Type
Self-leveling with TruSense®
Features
Enhanced Camera Functionality, Increased Storage, Interchangeability, Portability, Pushability
Minimum Pipe Capacity
1 1/2 in
Tilt Sensing
Included
Resolution
640 x 480
Data Transmission
Bluetooth, SD Card, Thumb Drive, Wifi
Product Type
Camera Reel
Tool Series
SeeSnake(R)
Maximum Pipe Capacity
6 in
Compatible Product Type
Self-Leveling Camera
Compatible Manufacturer Model Number
RM200B
Number of Batteries Included
0
Material
Plastic
Pixel Resolution
640 x 480
Application
Professional Plumbing, Professional Drain Cleaning, Reinstatement / Relining

Description

Underground Inspection Camera System, Product Type Camera Reel, Maximum Pipe Capacity 6 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 165 ft, Camera Type Self-Leveling, Display Size Not Applicable, Display Type Not Applicable, Display Interface Not Applicable, Data Transmission Bluetooth, SD Card, Thumb Drive, Wifi, Tool Series SeeSnake(R), Resolution 640 x 480, Power Source Corded, Number of Batteries Included 0, Compatible Manufacturer Model Number RM200B, Cable Type Push Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.