Grooving Tool

  • Mfr # RRL-093-16

  • Zoro # G8071707


product price:  $90.39
/ea
Free Shipping & Returns

Key Features

Style
Retaining Ring
Material
Micro Grain Carbide
Overall Length
3 in
Shank Dia.
1/2 in
Bore Dia.
.500"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RRL-093-16
Zoro #
G8071707
UPC #
728709172766
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Bore Dia.
.500"
Groove Width
.093/.095"
Max. Cutting Depth
1"
Neck Dia.
0.3450"
Split Length
0.275"
Max. Bore Depth
1"
Min. Bore Dia.
1/2"

Details

Item
Grooving Tool
Style
Retaining Ring
Material
Micro Grain Carbide
Finish
Uncoated
Cutting Direction
Left Hand
Application
Groove Boring
Offset
.150"
Grade
C2
Projection
0.1500"

Description

Grooving Tool, 1/2 in, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.