Walter - Shank tool - external with Precision Cooling - negative
- Mfr # 6824152
- Zoro # G2966104
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Overall Length
115.00mm
Approach Angle
95 Degrees
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Shank Width
20.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6824152
- Zoro #
- G2966104
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Approach Angle
- 95 Degrees
- Cutting Direction
- Right Hand
- Coolant Fed
- Coolant Through
- ISO Number
- DCLNR2020X12-P
- Insert Shape
- 80 Degrees Diamond
- Insert Holding Type
- Top and Hole Clamping
- Toolholder Style
- DCLN
- Insert Clearance Angle
- 0 Degrees
Dimensions
- Overall Length
- 115.00mm
- Shank Width
- 20.00mm
- Insert Cutting Edge Length
- 12.00mm
- Shank Height
- 20.00mm
- Wire Rope Length
- 115.00mm
- Length
- 115.00mm
Description
Indexable Turning and Profiling Tool Holder, DCLN, Overall Length 115.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.