Shop SOUTHWIRE

PlasticStrLight, Screw In, Bulb Dependent

  • Mfr # 7155SW

  • Zoro # G807630513


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA, UL Listed
Features
Durable Plastic Cage Protects each Base Socket, Improved Visibility Provided by Bright Yellow Cord, Temporary Indoor and Outdoor Illumination for Attics, Garages, Unfinished Construction, and Other Large Areas
Power Source
Corded
Overall Height
11.02 in
Lighting Technology
Bulb Dependent
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7155SW
Zoro #
G807630513
UPC #
029892071554
Country of Origin
China

Dimensions

Overall Height
11.02 in
Overall Depth
14.96 in
Overall Width
11.42 in
Head Diameter
11.02 in
String Overall Length
100 ft
Power Cord Length
100 ft

Details

Item
Plastic String Light
Standards
OSHA, UL Listed
Features
Durable Plastic Cage Protects each Base Socket, Improved Visibility Provided by Bright Yellow Cord, Temporary Indoor and Outdoor Illumination for Attics, Garages, Unfinished Construction, and Other Large Areas
Power Source
Corded
Lighting Technology
Bulb Dependent
NEMA Plug Configuration
5-15P
IP Rating
Not Rated
Switch Type
No Switch
Cord Wire Gauge
14 AWG
Includes Bulb
No
Operating Voltage
120V AC
For Location
Indoor, Outdoor
Hazardous Location Specification
Not Rated
Bulb Spacing
10 ft
Plug Type
Straight Blade
Mount Type
Eye Hole
Job Light Type
String Light
Number of Bulb Fixtures
10
Color Rendering Index
Not Rated
Lamp Guard
Plastic
Bulb Base Type
Screw In
Cord Designation
SJTW

Description

Plastic String Light, Bulb Base Type Screw In, Bulb Spacing 10 ft, Color Temperature Not Applicable, Head Diameter 11.02 in, IP Rating Not Rated, Lighting Technology Bulb Dependent, Maximum Brightness Not Applicable, Mount Type Eye Hole, Number of Bulb Fixtures 10, Operating Voltage 120V AC, Overall Depth 14.96 in, Overall Height 11.02 in, Power Cord Length 100 ft, String Overall Length 100 ft, Switch Type No Switch, Wattage Not Applicable, Color Rendering Index Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.