Linear Guide Carriage, 213 mm L, 140 mm W

  • Mfr # SHS55LC1SS

  • Zoro # G807868039


product price:  $862.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
57.3 mm
Roller Material
Carbon Steel
Carriage Width
140 mm
Carriage Length
213 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHS55LC1SS
Zoro #
G807868039
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
57.3 mm
Carriage Width
140 mm
Carriage Length
213 mm
Dimension B
116 mm
Dimension N
11 mm
Carriage Mounting Hole Size
M14
For Rail Width
53 mm
Overall Height
70 mm
Manufacturer Size
55
Combined Carriage and Rail Height
70 mm

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
Agency Compliance
California Prop 65 Compliant
For Use With
Profile Rail
Carriage Type
Ball
Bearing Type
Ball
Number of Mounting Holes
4
Static Load Capacity
259 kN
Dynamic Load Capacity
161 kN
System of Measurement
Metric
Series
SHS-LC
Standards
California Prop 65 Compliant
Radial Load - Maximum
161 kN
Includes Seals
Seals Included
Includes Lubricator
Lubricator Included
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Seal Material
Stainless Steel
Requires Lubrication
Lubricant Required
Compatible Rail Type
Profile

Description

Linear Guide Carriage, Carriage Height 57.3 mm, Carriage Length 213 mm, Carriage Width 140 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 161 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 55, Dynamic Load Capacity 161 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 53 mm, For Use With Profile Rail, Static Load Capacity 259 kN, Combined Carriage and Rail Height 70 mm, Series SHS-LC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.