Strt, Steel, Press-fit2in, Press-fit2in
Mfr # 84155
Zoro # G807868329
product price:Â $99.19
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Coupling, No Stop
Fitting Side A Connection Type
Press-Fit
Finish/Coating
Zinc Nickel
Resistance Properties
Corrosion-Resistant
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
84155
Zoro #
G807868329
UPC #
691514841557
Country of Origin
Germany
Dimensions
Overall Length
4 3/4 in
Fitting Side B Pipe Size
2 in
Fitting Side A Pipe Size
2 in
Fitting Side A Tube Outer Diameter
2 in
Fitting Side B Tube Outer Diameter
2 in
Fitting Side 2 Tube Outer Diameter
2 in
Fitting Side 1 Pipe Size
2 in
Fitting Side 2 Pipe Size
2 in
Description
Crimp Coupling Fitting, Application Cooling, Fire Protection, Climate Control, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 in, O-Ring Material FKM, Specific Fitting Shape Coupling, No Stop, Finish/Coating Zinc Nickel, Fitting Side A Tube Outer Diameter 2 in
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.