Strt, SS, Press-fit 2", Press-fit 1 1/2"

  • Mfr # 91285

  • Zoro # G807868404


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducer
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Compatible Tube Material
Stainless Steel
Application
Climate Control, Industrial, Marine
Fitting Side A Connection Type
Press-Fit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
91285
Zoro #
G807868404
UPC #
691514912851
Country of Origin
Germany

Dimensions

Fitting Side B Pipe Size
1 1/2 in
Fitting Side A Pipe Size
2 in
Overall Length
5 5/16 in
Fitting Side A Tube Outer Diameter
2 in
Fitting Side B Tube Outer Diameter
1 1/2 in
Fitting Side 2 Pipe Size
1 1/2 in
Fitting Side 1 Pipe Size
2 in
Fitting Side 2 Tube Outer Diameter
1 1/2 in

Details

Item
Crimp Fitting
Specific Fitting Shape
Reducer
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Compatible Tube Material
Stainless Steel
Application
Climate Control, Industrial, Marine
Fitting Side A Connection Type
Press-Fit
Thread Sealant Type
FKM
Fitting Material
Stainless Steel
Material Grade
316
Fitting Side B Connection Type
Press-Fit
Standards
ASTM, FM, UL Listed
O-Ring Material
FKM
Maximum Operating Pressure
200
Finish/Coating
Zinc Nickel
Maximum Operating Temperature
250 Degrees F
Connector Type
Reducer
Fitting Shape
Straight
Fitting Side 2 Connection Type
Press-fit
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Finish
Zinc Nickel-Plated
For Media Type
Compressed Air, Gases

Description

Crimp Fitting, Application Climate Control, Industrial, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Stainless Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 1 1/2 in, Material Grade 316, O-Ring Material FKM, Specific Fitting Shape Reducer, Finish/Coating Zinc Nickel, Fitting Side A Tube Outer Diameter 2 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.