PowerGrip Timing Pulleys, PB22MXL025

  • Mfr # PB22MXL025

  • Zoro # G8078929


product price:  $32.45
/ea

Key Features

Number of Grooves - Timing Belt Pulleys
22
Bore Dia. - Timing Belt Pulleys
0.19 in
Bushing Required - Timing Belt Pulleys
MPB
Pitch Dia. - Timing Belt Pulleys
0.56 in
Pitch - Timing Belt Pulleys
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB22MXL025
Zoro #
G8078929
UPC #
72053129847
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
0.19 in
Pitch Dia. - Timing Belt Pulleys
0.56 in
For Timing Belt Width
1/8 in; 3/16 in; 1/4 in
Width
1/4 in

Details

Number of Grooves - Timing Belt Pulleys
22
Bushing Required - Timing Belt Pulleys
MPB
Pitch - Timing Belt Pulleys
0.08 in
Item
Timing Pulley
Material
Aluminium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.