Orange Cast Acrylic Sheet Stock 96" L x 48" W x 1/4" Thick

  • Mfr # PS-CACT-68

  • Zoro # G8079417


product price:  $414.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-CACT-68
Zoro #
G8079417
UPC #
193005442781
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
96"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
48 in W x 96 in L
Thickness
0.250"
Length
96"
Width
48"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Orange
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Orange
Impact Strength
0.3 ft-lb/in
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Tensile Strength
9,000 psi
Material
Acrylic
Minimum Temperature
40 Degrees F
Temperature Range
40 Degrees to 190 Degrees F
Plastic Clarity
Clear
Backing Type
No Backing
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Machinability
Not Rated
Plastic Density
0.043 lb/cu in
Water Absorption
0.4 %
Friction Rating
Not Slippery
Weight
49.94 lb
Friction Coefficient
0.8
Plastic Hardness
Rockwell M95
Wear Factor
Fair
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
Grade
Standard
Maximum Temperature
190 Degrees F
Shape
Rectangle
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.006/-0.024 in
UV Resistant
Yes
Standards
Not Rated
Dielectric Strength
Not Rated
Elongation
Not Rated
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
95 HRM
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Fabrication
Cast
Wear Rate
Not Rated
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Shore Hardness
98 Shore D
Light Transmission
30.2 %
Static-Resistant
Not Static-Resistant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Orange, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.