Klondike (KD7), Safety Glasses, Anti-Fog, Gray Lens, Hi-Vis Lime Frame, Half Frame

  • Mfr # KD722

  • Zoro # G807963598


product price:  $7.25
/ea

Key Features

Lens Color
Gray
Frame Type
Half Frame
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
Klondike (KD7)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KD722
Zoro #
G807963598
UPC #
766868546882
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
No
Eyewear Size
Universal
Temple-to-Temple Width
4 1/2 in

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Half Frame
Frame Color
Hi-Vis Lime
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
Klondike (KD7)
Frame Style
Wraparound
Standards
ANSI, ISO
Visible Luminous Transmission
0.13
Photochromatic Lens
No
X-Ray Detectable
No
Gender
Unisex
Nose Bridge Material
TPR
Includes Scratch-Resistant Lens Coating
Yes
Adjustable Nose Piece
Yes
Includes No Lens Coatings
No
Metal Detectable
No
Arm Material
Polycarbonate
Ultra-Violet Scale Protection Designation
U6
Includes Padded Nose Piece
Yes
Includes Polarized Lens Coating
No
Application
General Purpose
Dielectric Protection
No
Includes Anti-Static Lens Coating
No
Brow Lining Material
TPR
Hinge Type
Barrel
Includes Eye Socket Lining
No
Visible Light Scale Protection
L3
Includes Brow Lining
No
For Small Heads Designation
Not Rated for Small Heads
Includes Anti-Fog Lens Coating
No
Arm Color
High-Visibility Lime
Includes Padded Arms
Yes
Arm Tip Type
Bayonet
Adjustable Pieces
Nose Bridge
Includes Reader Lens
Reader Lens Not Included
Temple Tip Features
Contoured
Padding Location
Nose Bridge, Temples
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Adjustment Type
Ratcheting

Description

Safety Glasses, Series Klondike(R) KD7, Gender Unisex, Lens Color Gray, Lens Coating Scratch-Resistant, Frame Color High-Visibility Lime, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, ISO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.